Shop All End Mill Holders
Kelch
Basic Holder, 494.0103.343, 1.574 in. dia.
Mfr # 494.0103.343
Zoro # G9213784
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63C
- Projection 45.00mm
- Coolant Fed Coolant Through
- Head Length 1.771"
- Tool Side Dia. 1.574"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0103.343
- Zoro # G9213784
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK63C |
Head Length | 1.771" |
Tool Side Dia. | 1.574" |
Programming Length | 1.771" |
Overall Length | 77.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 45.00mm |
Coolant Fed | Coolant Through |
Series | Flexibore |
Taper | 63 |
ANSI Number | 494.0103.343 |
Style | ISO 12164-1 |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Taper Type | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 45.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Accessory Kit (730CS)
- PROTO Combination Ratcheting Wrench, Spline, Black Chrome, 1 1/8 in Head, 15 3/4 in L (JSCV36)
- DYNAMIC Tools 3/8" Drive 7Pcs SAE, Long Ball Nose, Hex Socket Set, 1/8" - 3/8" (D010024)
- GENERAL TOOLS INSIDE CALIPER 6"" (454-6)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD030)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- Kelch Milling & Drilling Toolholders