Shop All End Mill Holders
Kelch
Basic Holder, 494.0103.320, 1.574 in. dia.
Mfr # 494.0103.320
Zoro # G9213732
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK40A
- Projection 60.00mm
- Coolant Fed Coolant Through
- Taper 40
- Programming Length 2.362"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0103.320
- Zoro # G9213732
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK40A |
Programming Length | 2.362" |
Tool Side Dia. | 1.574" |
Head Length | 2.362" |
Thread Size | 1" |
Overall Length | 80.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 60.00mm |
Coolant Fed | Coolant Through |
Taper | 40 |
ANSI Number | 494.0103.320 |
Style | ISO 12164-1 |
Series | Flexibore |
Standards | ISO 12164-1 |
Taper Type | ISO 12164-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK40A, Projection 60.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L05)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Desert Tan (HT 205)
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 6-3/4" L, Chrome Finish (54RY23)
- DORIAN Knurling Tool, Revolving, 5 1/2 In OAL (3SHKT-75-M)
- WALTER Modular Tool Holding System Adapters, AK540.US40.T18.050-CO (AK540.US40.T18.050-CO)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- DORIAN Tool Holder, Turning/Facing, QITP35N (QITP35N-1)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 2.76in Proj (CAT40-C3/4-70U)
- YG-1 TOOL CO Rotary Coolant Adapter (Rca) (PR1042)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- HHIP 3" X 1 Bore 45 Degree Single End Indexable Face Mill (2065-3000)
- Kelch Milling & Drilling Toolholders