Shop All End Mill Holders
Kelch
Basic Holder, 494.0102.343, 1.259 in. dia.
Mfr # 494.0102.343
Zoro # G9213705
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK63C
- Projection 40.00mm
- Coolant Fed Coolant Through
- Style ISO 12164-1
- Taper 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0102.343
- Zoro # G9213705
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK63C |
Tool Side Dia. | 1.259" |
Head Length | 1.574" |
Programming Length | 1.574" |
Overall Length | 72.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
Style | ISO 12164-1 |
Taper | 63 |
Series | Flexibore |
ANSI Number | 494.0102.343 |
Taper Type | ISO 12164-1 |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 40.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Angled 26 to 10 AWG Double Crimp Ratcheting Crimper (703035)
- OTC Driver Tool, Handle And 24 Discs (27795)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15115)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Case Yellow Clad Pocket Tape Measure (W616BO)
- GS TOOLING 5818 x 12 Set Screw For 34, 78 End Mill Holders (534120)
- ASTRO PNEUMATIC SLOT 1/4" - 1/8" COLLET REDUCER (AO200-283)
- DORIAN Tool Holder, OD/ID, Series CXA (D35CXA-881-OE)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- H & H INDUSTRIAL PRODUCTS 5 Piece R8 End Mill Holder Set (3/16~3/4") (3900-1005)
- Kelch End Mill Holders