Shop All End Mill Holders
Kelch
Basic Holder, 494.0102.324, 1.259 in. dia.
Mfr # 494.0102.324
Zoro # G9213696
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 60.00mm
- Coolant Fed Coolant Through
- Taper 100
- Series Flexibore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 494.0102.324
- Zoro # G9213696
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK100A |
Programming Length | 2.362" |
Tool Side Dia. | 1.259" |
Thread Size | 1-1/2" |
Head Length | 2.362" |
Overall Length | 110.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 60.00mm |
Coolant Fed | Coolant Through |
Taper | 100 |
Series | Flexibore |
Style | ISO 12164-1 |
ANSI Number | 494.0102.324 |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Taper Type | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK100A, Projection 60.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C10004P7--21)
- MILWAUKEE TOOL 75 pc. SHOCKWAVE Impact Duty Drill, Drive and Fasten Bit Set (48-32-4098)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Taper Tap (DWT54149)
- DOTCO Rotar Blade For Grinder No12R0410-18 (1343PT)
- LYNDEX Taper Shell Mill Holder 27Mm Dia (B4001-27-50)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- DORIAN Tool Post/Holder Set, 14 PC, SDN25 Series (SDN25AXA-FTB)
- GENERAL WIRE SPRING General Wire DHBG Down Head Boring Gimlet, Steel (DHBG)
- YG-1 TOOL CO Torx Screws (10) (J91041)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- HHIP 3 X 1" Bore 90 Degree Square Nickel Coated Indexable Face Mill (2061-3003)
- Kelch End Mill Holders