Shop All End Mill Holders
Kelch
Basic Holder, 494.0102.323, 1.259 in. dia.
Mfr # 494.0102.323
Zoro # G9213687
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK80A
- Projection 60.00mm
- Coolant Fed Coolant Through
- Thread Size 1-1/2"
- Style ISO 12164-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0102.323
- Zoro # G9213687
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK80A |
Thread Size | 1-1/2" |
Overall Length | 100.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 60.00mm |
Coolant Fed | Coolant Through |
Style | ISO 12164-1 |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Taper Type | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 60.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 26 oz. Dead Blow Hammer (HDB30026)
- STEELMAN 7-Spline 5/8" Locking Lug Nut Socket (78544)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- HUSQVARNA CABON BRUSH 120V (589911202)
- DORIAN Toolholder, Turning/Facing/Boring, QITP40N (QITP40N-2)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- HHIP 4" X 1-1/2 Bore 90 Degree APKT Indexable Face Mill (2063-4000)
- MICRO 100 Tool Holder - Steel (TH-85)
- HHIP 4" X 1-1/2 Bore 45 Degree SCMT Indexable Face Mill (2062-4000)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- Kelch Milling & Drilling Toolholders