Shop All End Mill Holders
Kelch
Basic Holder, 494.0102.322, 1.259 in. dia.
Mfr # 494.0102.322
Zoro # G9213671
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Projection 50.00mm
- Coolant Fed Coolant Through
- Style ISO 12164-1
- Thread Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0102.322
- Zoro # G9213671
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK63A |
Thread Size | 1" |
Tool Side Dia. | 1.259" |
Programming Length | 1.968" |
Head Length | 1.968" |
Overall Length | 82.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 50.00mm |
Coolant Fed | Coolant Through |
Style | ISO 12164-1 |
Series | Flexibore |
Taper | 63 |
ANSI Number | 494.0102.322 |
Taper Type | ISO 12164-1 |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK63A, Projection 50.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Hook Jaw, For 10 In Pipe Wrench (31D043)
- GUARDAIR Pistol Grip Air Gun (U74HT50)
- DAVIES Smooth Knob, Clamp Knob, 8-32 Size, 0.56"L, GP Phenolic (2720-Q)
- KO-KEN Socket TORX E24 50mm 3/4 Sq. Drive (16425-E24)
- HHIP 2-1/2" X 3/4 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-2500)
- HHIP 4" X 1-1/2 Bore 45 Degree SCMT Indexable Face Mill (2062-4000)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- GS TOOLING CAT50 34 x 400 Shell Mill Holder (531210)
- KM SYSTEMS End Mill Holder Blank, HSS (KM63XMZGB50200Y)
- Kelch End Mill Holders