Shop All End Mill Holders
Kelch
Basic Holder, 494.0101.320, 0.984 in. dia.
Mfr # 494.0101.320
Zoro # G9213583
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK40A
- Projection 50.00mm
- Coolant Fed Coolant Through
- Series Flexibore
- Style ISO 12164-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0101.320
- Zoro # G9213583
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK40A |
Tool Side Dia. | 0.984" |
Programming Length | 1.968" |
Thread Size | 1" |
Head Length | 1.968" |
Overall Length | 70.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 50.00mm |
Coolant Fed | Coolant Through |
Series | Flexibore |
Style | ISO 12164-1 |
Taper | 40 |
ANSI Number | 494.0101.320 |
Taper Type | ISO 12164-1 |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK40A, Projection 50.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB 10X Hastings Triplet Magnifier (81-61-71)
- BETA Hexagon Hand Socket, 21mm (009200021)
- KRAFT TOOL Drywall Trowel, 12x4-1/2", Pro-Form Handle (DW521SSPF)
- OSG Jobber Drill Bit, #4, Carbide (200-2090)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- HHIP 4" X 1-1/2 Bore RCMT Screw Type Indexable Face Mill (2064-4000)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- HHIP 5/16 X 3/4 X 4-1/2 Right Hand Cut-Off Tool Holder (2205-0312)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO 100 Tool Holder - Steel (TH-85)
- Kelch Milling & Drilling Toolholders