Shop All End Mill Holders
Kelch
Basic Holder, 494.0101.265, 1.574 in. dia.
Mfr # 494.0101.265
Zoro # G9213574
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size SK40
- Projection 50.00mm
- Coolant Fed Coolant Through
- Series Flexibore
- Taper 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0101.265
- Zoro # G9213574
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | SK40 |
Nose Dia. | 40.00mm |
Head Length | 1.968" |
Tool Side Dia. | 1.574" |
Programming Length | 1.968" |
Overall Length | 116.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 50.00mm |
Coolant Fed | Coolant Through |
Series | Flexibore |
Taper | 40 |
Style | JIS B 6339 |
ANSI Number | 494.0101.265 |
Taper Type | JIS B 6339 |
Material - Machining | High Speed Steel |
Standards | JIS B 6339 MAS 403 BT |
Description
Taper Shank Tool Holder, Taper Size SK40, Projection 50.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- BOSCH Impact Driver Bits, Torx(TM), T25, PK10 (ITT252B)
- KIPP Adjustable Handle, Low Profile, Size: 2, M08X40, Zinc, Black Satin, Comp: Steel (K0737.2081X40)
- PROTO 1/2 in Drive, 25mm Torx(R) Metric Socket, 12 Points (J5325M)
- HHIP 3" X 1 Bore 45 Degree Single End Indexable Face Mill (2065-3000)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO 100 Tool Holder - Steel (TH-84)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- ERICKSON End Mill Holder, Taper, HSK100A (HSK100AEM125425)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- GS TOOLING R8 516 x 175 End Mill Holder (534058)
- Kelch End Mill Holders