Shop All End Mill Holders
Kelch
Basic Holder, 494.0006.324, 3.937 in. dia.
Mfr # 494.0006.324
Zoro # G9213556
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 100.00mm
- Nose Dia. 100.00mm
- Coolant Fed Coolant Through
- ANSI Number 494.0006.324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0006.324
- Zoro # G9213556
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK100A |
Nose Dia. | 100.00mm |
Programming Length | 3.937" |
Head Length | 3.937" |
Thread Size | 1-1/2" |
Tool Side Dia. | 3.937" |
Overall Length | 150.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
ANSI Number | 494.0006.324 |
Style | ISO 12164-1 |
Series | Flexibore |
Taper | 100 |
Standards | ISO 12164-1 |
Taper Type | ISO 12164-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK100A, Projection 100.00mm, Coolant Fed Coolant Through, Nose Dia. 100.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/2 In x 4 In Overall Length (C44551)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5419MN)
- J.W. WINCO GN2280-ALS-20-K-30 Bulls Eye Level (GN2280)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- HHIP 4" X 1-1/2 Bore 45 Degree SCMT Indexable Face Mill (2062-4000)
- GS TOOLING CAT40 114 x 4 Dual Contact End Mill Holder (521062)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- LYNDEX Taper Shell Mill Holder 27Mm Dia (B4001-27-50)
- Kelch Milling & Drilling Toolholders