Shop All End Mill Holders
Kelch
Basic Holder, 494.0005.384, 2.480 in. dia.
Mfr # 494.0005.384
Zoro # G9213547
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK63
- Projection 80.00mm
- Coolant Fed Coolant Through
- Thread Size 2"
- Series Flexibore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0005.384
- Zoro # G9213547
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | PSK63 |
Thread Size | 2" |
Tool Side Dia. | 2.480" |
Head Length | 3.149" |
Programming Length | 3.149" |
Overall Length | 118.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Series | Flexibore |
ANSI Number | 494.0005.384 |
Style | ISO 26623-1 |
Taper | 63 |
Standards | ISO 26623-1 |
Taper Type | ISO 26623-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 80.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Sets, 2-3/8" L, #10-32 Tap Thread Size (15355)
- GEDORE Arc Punch, 10mm (570010)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-25-5PK)
- WRIGHT TOOL SCREWDRIVER 8" - 1/8" (WR9113)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- SCHUNK Hydraulic Toolholder, Standard, CAT40 (0206486)
- GS TOOLING BT30 1 x 354 End Mill Holder (532016)
- HHIP 5" X 1-1/2 Bore 45 Degree Octagon 8 Insert Indexable Face Mill (2068-5000)
- LYNDEX-NIKKEN Jacobs Taper Holder, R8, #3, 0.812in Dia. (870-003-0.13)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- YG-1 TOOL CO Torx Screws (10) (J91041)
- Kelch Milling & Drilling Toolholders