Shop All End Mill Holders
Kelch
Basic Holder, 494.0005.324, 2.480 in. dia.
Mfr # 494.0005.324
Zoro # G9213531
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 80.00mm
- Nose Dia. 63.00mm
- Coolant Fed Coolant Through
- Tool Side Dia. 2.480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0005.324
- Zoro # G9213531
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK100A |
Nose Dia. | 63.00mm |
Tool Side Dia. | 2.480" |
Programming Length | 3.149" |
Head Length | 3.149" |
Thread Size | 1-1/2" |
Overall Length | 130.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Series | Flexibore |
Taper | 100 |
Style | ISO 12164-1 |
ANSI Number | 494.0005.324 |
Standards | ISO 12164-1 |
Taper Type | ISO 12164-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK100A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 63.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Case Yellow Clad Pocket Tape Measure (W616BO)
- J.W. WINCO GN254-38-M8-55 Tapered Bumper Stainless - Natural Rubber - Tapped (254-38-M8-55)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-08)
- PACIFIC CORNETTA Screaming, Meanie 220, Alarm Timer (TZ-220)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- C.H. HANSON Steel Stamp Holder Holder, 28065 (28065)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD030)
- MICRO 100 Tool Holder - Steel (TH-207)
- ERICKSON HSK63A one Channel MQL Shrinkfit Adapter (HSK63AHPVTTMQL1C16095M)
- HAINBUCH 30Mm Clamping Head Round Spanntop 35Kn (SK42BZIG)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- Kelch Milling & Drilling Toolholders