Shop All End Mill Holders
Kelch
Basic Holder, 494.0004.322, 1.968 in. dia.
Mfr # 494.0004.322
Zoro # G9213495
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Projection 80.00mm
- Nose Dia. 50.00mm
- Coolant Fed Coolant Through
- Head Length 3.149"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0004.322
- Zoro # G9213495
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK63A |
Nose Dia. | 50.00mm |
Head Length | 3.149" |
Programming Length | 3.149" |
Tool Side Dia. | 1.968" |
Thread Size | 1" |
Overall Tool Side Dia. | 1.96" |
Overall Length | 112.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Style | ISO 12164-1 |
ANSI Number | 494.0004.322 |
Taper | 63 |
Series | Flexibore |
Coolant Feed | Through Center |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Taper Type | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK63A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Hex Key Wrench, 1/8" (BND15707)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MG)
- IDEAL S-Class Fish Tape 50FT (31-160)
- WESTWARD 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (53YV33)
- LYNDEX-NIKKEN Milling Chuck Holder, HSK100, Nose 2.362in (HSK100A-C1-135)
- NATIONAL HARDWARE Black Plastic 3-3/4 in. Wall Tool Holder , 2PK (N112-092)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- GS TOOLING CAT40 34 x 550 End Mill Holder (531046)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- GS TOOLING BT30 12 x 236 End Mill Holder (532008)
- HHIP 3" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3000)
- Kelch End Mill Holders