Shop All End Mill Holders
Kelch
Basic Holder, 494.0003.324, 1.574 in. dia.
Mfr # 494.0003.324
Zoro # G9213477
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 80.00mm
- Nose Dia. 40.00mm
- Coolant Fed Coolant Through
- Programming Length 3.149"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0003.324
- Zoro # G9213477
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK100A |
Nose Dia. | 40.00mm |
Programming Length | 3.149" |
Overall Tool Side Dia. | 1.57" |
Tool Side Dia. | 1.574" |
Head Length | 3.149" |
Thread Size | 1-1/2" |
Overall Length | 130.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Style | ISO 12164-1 |
Taper | 100 |
Coolant Feed | Through Center |
Series | Flexibore |
ANSI Number | 494.0003.324 |
Taper Type | ISO 12164-1 |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK100A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A332)
- ECLIPSE TOOLS Replacement Die, 6 AWG (902-480-DIE-AWG6)
- BOSCH 4-1/2" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2147)
- QIC TOOLS HSK 63 F - RDO 35 | SYOZ 25 Tool Holder (THHSK.350.80)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- QIC TOOLS HSK 63 F - ER 40 Tool Holder (THHSK.400.76)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- LYNDEX-NIKKEN Jacobs Taper Holder, R8, #3, 0.812in Dia. (870-003-0.13)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- SCM Tapping Syncrolized Collet Chuck ER16 Si (23410-ER16)
- Kelch End Mill Holders