Shop All End Mill Holders
Kelch
Basic Holder, 494.0003.322, 1.574 in. dia.
Mfr # 494.0003.322
Zoro # G9213461
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Projection 80.00mm
- Nose Dia. 40.00mm
- Coolant Fed Coolant Through
- Series Flexibore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0003.322
- Zoro # G9213461
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK63A |
Nose Dia. | 40.00mm |
Head Length | 3.149" |
Tool Side Dia. | 1.574" |
Overall Tool Side Dia. | 1.57" |
Thread Size | 1" |
Programming Length | 3.149" |
Overall Length | 112.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Series | Flexibore |
ANSI Number | 494.0003.322 |
Coupling | HSK 63 |
Style | ISO 12164-1 |
Taper | 63 |
Coolant Feed | Through Center |
Standards | ISO 12164-1 |
Taper Type | ISO 12164-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK63A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Universal Hub Puller, 20 tons Cap. (6574)
- WESTWARD Metal Cutting Snip, Right, 9 3/4 in, Steel (1UG17)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- STANLEY Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long (90-949)
- GS TOOLING BT30 34 x 119 Shell Mill Holder (532082)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- HHIP 4" X 1-1/2 Bore RCMT Screw Type Indexable Face Mill (2064-4000)
- HHIP 3" X 1 Bore 90 Degree APKT Indexable Face Mill (2063-3000)
- HHIP 3" X 1 Bore 45 Degree Octagon 6 Iinsert Indexable Face Mill (2068-3000)
- Kelch Milling & Drilling Toolholders