Shop All End Mill Holders
Kelch
Basic Holder, 494.0002.324, 1.259 in. dia.
Mfr # 494.0002.324
Zoro # G9213443
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 80.00mm
- Nose Dia. 32.00mm
- Coolant Fed Coolant Through
- Tool Side Dia. 1.259"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0002.324
- Zoro # G9213443
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK100A |
Nose Dia. | 32.00mm |
Tool Side Dia. | 1.259" |
Head Length | 3.149" |
Overall Tool Side Dia. | 1.25" |
Thread Size | 1-1/2" |
Programming Length | 3.149" |
Overall Length | 130.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Style | ISO 12164-1 |
Coolant Feed | Through Center |
Series | Flexibore |
Taper | 100 |
ANSI Number | 494.0002.324 |
Taper Type | ISO 12164-1 |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK100A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Larsen Supply 225154 0.75 ft. x 1429 in. non-Stick Thread Tape - Blue (225154)
- WERA Kraftform Kompakt Turbo I Imperial 1 (WER05057485001)
- PROTO Slotted Crossarm Threaded, 5/8", 12 ACME (J4206SC)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6512)
- MICRO 100 Tool Holder - Steel (TH-207)
- H & H INDUSTRIAL PRODUCTS 8 Piece R8 End Mill Holder Set (3/16~1-1/4") (3900-1008)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- Kelch End Mill Holders