Shop All End Mill Holders
Kelch
Basic Holder, 494.0001.384, 0.984 in. dia.
Mfr # 494.0001.384
Zoro # G9213425
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSK63
- Projection 60.00mm
- Coolant Fed Coolant Through
- Tool Side Dia. 0.984"
- Series Flexibore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0001.384
- Zoro # G9213425
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | PSK63 |
Tool Side Dia. | 0.984" |
Head Length | 2.362" |
Thread Size | 2" |
Overall Tool Side Dia. | 0.98" |
Programming Length | 2.362" |
Overall Length | 98.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 60.00mm |
Coolant Fed | Coolant Through |
Series | Flexibore |
Taper | 63 |
Coolant Feed | Through Center |
Style | ISO 26623-1 |
ANSI Number | 494.0001.384 |
Material - Machining | High Speed Steel |
Taper Type | ISO 26623-1 |
Standards | ISO 26623-1 |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 60.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Rounded Tapered Rotary File, 1/2in., 1pcs. (30080)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20572656R)
- PROTO 3/8 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (J7008M)
- HANSON Straight Flute ST-6 Screw Extractor 15/32" TR-98 Carded (53606)
- HHIP 3" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3000)
- DORIAN Toolholder, Turning/Facing/Boring, QITP40N (QITP40N-2)
- GS TOOLING R8 1 x 325 End Mill Holder (534072)
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050262)
- LYNDEX-NIKKEN End Mill Holder (N3006-0750-2.25)
- Kelch Milling & Drilling Toolholders