Shop All Toolholder Accessories
Kelch
Adapter Sleeve, JIS B 6339, 5mm, SK 50
Mfr # 458.0025.225
Zoro # G9212034
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style JIS B 6339
- For Use With Cutting Tools
- Taper Size SK50
- Length 8.66"
- Shank Dia. 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 458.0025.225
- Zoro # G9212034
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK50 |
Length | 8.66" |
Shank Dia. | 5mm |
Overall Length | 8.6600 in |
Size | 5mm |
Shank Length | 118mm |
Nose Dia. | 78.00mm |
Mount Taper Size | SK50 |
Details
Item | Taper Shank Tool Holder |
Style | JIS B 6339 |
For Use With | Cutting Tools |
Shank | SK 50 |
Taper Type | Steep |
Material - Machining | High Speed Steel |
Projection | 118.00mm |
Standards | JIS B 6339 |
For Shank Type | Morse Taper with Thread |
Material | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size SK50, Projection 118.00mm, Nose Dia. 78.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage (3812)
- PROTO 6 5/8 in Proto Needle Nose Plier Plastisol Grip Handle (J220G)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- IRWIN BIT DRILL 7/16""COBALT CD (3016128)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- GARANT EASYFIX Tool Clip with 10 mm Diameter for Perforated Boards (955655 10)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- Kelch Toolholder Accessories