Shop All Toolholder Accessories
Kelch
Adapter Sleeve, JIS B 6339, 4mm, SK 40
Mfr # 458.0014.265
Zoro # G9211991
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style JIS B 6339
- For Use With Cutting Tools
- Taper Size SK40
- Length 6.92"
- Overall Length 6.9200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 458.0014.265
- Zoro # G9211991
- Country of Origin China
- Category Toolholder Accessories
Dimensions
Taper Size | SK40 |
Length | 6.92" |
Overall Length | 6.9200 in |
Size | 4mm |
Shank Length | 110mm |
Shank Dia. | 4mm |
Nose Dia. | 63.00mm |
Details
Item | Taper Shank Tool Holder |
Style | JIS B 6339 |
For Use With | Cutting Tools |
Shank | SK 40 |
Taper Type | Steep |
Standards | JIS B 6339 |
For Shank Type | Morse Taper with Thread |
Projection | 110.00mm |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size SK40, Projection 110.00mm, Nose Dia. 63.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fixed Router Base, 1 15/16 Base Dia (PR001)
- RELTON Single Cutter Hammer Bit 7/32" X 18" - SDS+ (207- 2-20)
- FEIN CG 15-125 BL Compact Angle Grinder 5 in (72226760120)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 100-Top 1 Set (FS 290B)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 (HR-108-2.5-OP)
- GARANT EASYFIX 3 Compartment Container for Perforated Boards (955785 73)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- Kelch Toolholder Accessories