Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 26623-1, 4mm, PSK 80
Mfr # 454.0004.385
Zoro # G9211587
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Shank PSK 80
- Length 8.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 454.0004.385
- Zoro # G9211587
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Length | 8.18" |
Size | 4mm |
Shank Dia. | 4mm |
Overall Length | 8.1800 in |
Shank Length | 160mm |
Nose Dia. | 48.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Taper Type | Polygonal |
For Shank Type | Morse Taper with Tang |
Standards | ISO 26623-1 |
Material - Machining | High Speed Steel |
Projection | 160.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 160.00mm, Nose Dia. 48.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer (BTUBE18)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-13' 6)
- TE-CO Plunger, Spring W/Out Lock, #10-32, 3/4, PK5 (53204X)
- MARTIN TOOLS SPROCKET & GEAR HAMMER CROSS PEIN CROWN HI FINSH FG (MT168HCFG)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- Kelch Toolholder Accessories