Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 26623-1, 4mm, PSK 63
Mfr # 454.0004.384
Zoro # G9211571
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Overall Length 7.4000 in
- Shank Length 150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 454.0004.384
- Zoro # G9211571
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Overall Length | 7.4000 in |
Shank Length | 150mm |
Size | 4mm |
Shank Dia. | 4mm |
Length | 7.40" |
Nose Dia. | 48.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
Projection | 150.00mm |
Material - Machining | High Speed Steel |
For Shank Type | Morse Taper with Tang |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 150.00mm, Nose Dia. 48.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-7/8" Bi-Metal Hole Saw (MHSA46C)
- K-TOOL INTERNATIONAL Master Drill Bit Set, 326 Piece (KTI10330)
- DRILL AMERICA #40 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN40)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 2351-20)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- Kelch Toolholder Accessories