Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 26623-1, 4mm, PSK 50
Mfr # 454.0004.383
Zoro # G9211562
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK50
- Size 4mm
- Shank Dia. 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 454.0004.383
- Zoro # G9211562
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK50 |
Size | 4mm |
Shank Dia. | 4mm |
Overall Length | 7.0800 in |
Length | 7.08" |
Shank Length | 150mm |
Nose Dia. | 48.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 50 |
Material - Machining | High Speed Steel |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
For Shank Type | Morse Taper with Tang |
Projection | 150.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK50, Projection 150.00mm, Nose Dia. 48.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-497 Float Pan Blade, Aluminum, 14 Foot (82-497)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41439)
- MILWAUKEE TOOL 6" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8784)
- WESTWARD Alloy Steel Die, 1/4-20 UNC (CCT1060-19)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- GARANT EASYFIX Tool Clip with 10 mm Diameter for Perforated Boards (955655 10)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- Kelch Toolholder Accessories