Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 26623-1, 3mm, PSK 50
Mfr # 454.0003.383
Zoro # G9211483
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK50
- Size 3mm
- Shank PSK 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 454.0003.383
- Zoro # G9211483
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK50 |
Size | 3mm |
Shank Length | 130mm |
Shank Dia. | 3mm |
Length | 6.29" |
Overall Length | 6.2900 in |
Nose Dia. | 40.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 50 |
Taper Type | Polygonal |
Standards | ISO 26623-1 |
Material - Machining | High Speed Steel |
For Shank Type | Morse Taper with Tang |
Projection | 130.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK50, Projection 130.00mm, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 68 145 A)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010MD)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.13210)
- WESTWARD Asphalt Cutter Chisel, 1.125 In., 11 In. (4MHD3)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- GARANT EASYFIX 3/8 inch Ratchet Holder for Perforated Boards (955677 3/8)
- WILTON TAK-GHW, Attachment for All W Lathe (ALL W MODELS)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- Kelch Toolholder Accessories