Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 26623-1, 3mm, PSK 40
Mfr # 454.0003.382
Zoro # G9211474
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK40
- Size 3mm
- Shank Length 130mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 454.0003.382
- Zoro # G9211474
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK40 |
Size | 3mm |
Shank Length | 130mm |
Overall Length | 6.0600 in |
Length | 6.06" |
Shank Dia. | 3mm |
Nose Dia. | 40.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 40 |
Taper Type | Polygonal |
Standards | ISO 26623-1 |
For Shank Type | Morse Taper with Tang |
Material - Machining | High Speed Steel |
Projection | 130.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK40, Projection 130.00mm, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/2 in Size, Standard Socket, Black Phosphate (49-66-6218)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- CAPRI TOOLS 3/8 in Drive 10 mm Universal Impact Socket (5-3310)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- GS TOOLING ER32 Axial Driven Tool For BMT65 Doosan Lathes (381517)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- GS TOOLING 58 Drive Key Set For 112 Shell Mill Holders (534172)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- Kelch Toolholder Accessories