Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 26623-1, 2mm, PSK 80
Mfr # 454.0002.385
Zoro # G9211404
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Overall Length 6.6100 in
- Shank Dia. 2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 454.0002.385
- Zoro # G9211404
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Overall Length | 6.6100 in |
Shank Dia. | 2mm |
Length | 6.61" |
Shank Length | 120mm |
Size | 2mm |
Nose Dia. | 32.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Material - Machining | High Speed Steel |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
For Shank Type | Morse Taper with Tang |
Projection | 120.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 120.00mm, Nose Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212CERT)
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- CDI Micrometer Torque Wrench, 1/4"Dr, 150In-lb (1501MRMH)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- STM 50 Taper Simple Tool Setting Stand (335220)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- WILTON TAK-GHW, Attachment for All W Lathe (ALL W MODELS)
- Kelch Toolholder Accessories