Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 12164-1, 5mm, HSK 80
Mfr # 458.0005.323
Zoro # G9211946
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Shank HSK 80
- Overall Length 9.4400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 458.0005.323
- Zoro # G9211946
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Overall Length | 9.4400 in |
Shank Length | 200mm |
Shank Dia. | 5mm |
Size | 5mm |
Length | 9.44" |
Nose Dia. | 63.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Projection | 200.00mm |
For Shank Type | Morse Taper with Thread |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 200.00mm, Nose Dia. 63.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5106S)
- WESTWARD 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (21WL02)
- EMPIRE LEVEL 10" True Blue Rare Earth Magnetic Torpedo Level (EM70.10)
- SHEETROCK USG White Wall and Ceiling Texture 40 lb (540795)
- GARANT EASYFIX Tool Clip with 15 mm Diameter for Perforated Boards (955655 15)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- GS TOOLING NMTB40 MT4 Morse Taper Adapter (534476)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- Kelch Toolholder Accessories