Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 12164-1, 4mm, HSK 80
Mfr # 454.0004.323
Zoro # G9211544
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Shank Dia. 4mm
- Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 454.0004.323
- Zoro # G9211544
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Shank Dia. | 4mm |
Size | 4mm |
Overall Length | 8.2600 in |
Shank Length | 170mm |
Length | 8.26" |
Nose Dia. | 48.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Taper Type | Hollow |
Standards | ISO 12164-1 |
Projection | 170.00mm |
Material - Machining | High Speed Steel |
For Shank Type | Morse Taper with Tang |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 170.00mm, Nose Dia. 48.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Motor (1607022609)
- MILWAUKEE TOOL 9 pc. HOLE DOZER Large Diameter Bi-Metal Hole Saw Set (49-22-4009)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- SCHRADE OLD TIMER Schrade Old Timer LS2 Leather Sheath Knife Large (LS2)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- STM 50 Taper Simple Tool Setting Stand (335220)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- GS TOOLING GSC275X45 CAT50 Coolant Through Retention Knob 1"-8 Drawbar Thread (366096)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- Kelch Toolholder Accessories