Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 12164-1, 3mm, HSK 80
Mfr # 458.0003.323
Zoro # G9211867
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Overall Length 7.0800 in
- Length 7.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 458.0003.323
- Zoro # G9211867
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Overall Length | 7.0800 in |
Length | 7.08" |
Shank Length | 140mm |
Size | 3mm |
Shank Dia. | 3mm |
Nose Dia. | 40.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
For Shank Type | Morse Taper with Thread |
Taper Type | Hollow |
Projection | 140.00mm |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 140.00mm, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" 80T Stainless Steel Metal Cutting 1" Arbor (DWA7739)
- CAMPBELL HAUSFELD Air Cut-Off Tool, STD Duty (AT200000)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC (1645008322)
- QIC TOOLS 18mm ER 40 Collet (PC40.18)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- GS TOOLING 516 Drive Key Set For 34 Shell Mill Holders (534166)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- Kelch Toolholder Accessories