Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 12164-1, 3mm, HSK 80
Mfr # 454.0003.323
Zoro # G9211456
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Length 7.48"
- Shank HSK 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 454.0003.323
- Zoro # G9211456
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Length | 7.48" |
Shank Dia. | 3mm |
Shank Length | 150mm |
Size | 3mm |
Overall Length | 7.4800 in |
Nose Dia. | 40.00mm |
Mount Taper Size | HSK80A |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Projection | 150.00mm |
Taper Type | Hollow |
For Shank Type | Morse Taper with Tang |
Material | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 150.00mm, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mobile Work Center, Plastic, Black, 29 in W x 16-1/2 in D x 22 in H (DWST20800)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A-TT)
- GENERAL TOOLS Pvc Pipe Cable Saw (858)
- GRYPMAT Grypmat Tool Tray Medium (RFGM-CR02S)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 100-Top 1 Set (FS 290B)
- JACOBS Chuck Key Holder (30253)
- Kelch Toolholder Accessories