Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 12164-1, 3mm, HSK 50
Mfr # 454.0003.321
Zoro # G9211431
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK50A
- Shank HSK 50
- Shank Dia. 3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 454.0003.321
- Zoro # G9211431
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK50A |
Shank Dia. | 3mm |
Size | 3mm |
Overall Length | 6.4900 in |
Length | 6.49" |
Shank Length | 140mm |
Nose Dia. | 40.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 50 |
Projection | 140.00mm |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
For Shank Type | Morse Taper with Tang |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK50A, Projection 140.00mm, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 12 Point 14 pieces 3/8 Sq. Drive (3217M)
- POLYVANCE REINFORCING MESH 10pc SET (UR2045-10)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 1/2-13 (GP8C--SM--L--70)
- STM 50 Taper Simple Tool Setting Stand (335220)
- GARANT EASYFIX Tool Clip with 15 mm Diameter for Perforated Boards (955655 15)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- MASTER MAGNETICS Tool Holder, 13 in. Magnetic (07663)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- Kelch Toolholder Accessories