Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 12164-1, 2mm, HSK 80
Mfr # 458.0002.323
Zoro # G9211806
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Shank HSK 80
- Shank Dia. 2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 458.0002.323
- Zoro # G9211806
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Shank Dia. | 2mm |
Shank Length | 120mm |
Length | 6.29" |
Size | 2mm |
Overall Length | 6.2900 in |
Nose Dia. | 32.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Standards | ISO 12164-1 |
Projection | 120.00mm |
Taper Type | Hollow |
For Shank Type | Morse Taper with Thread |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 120.00mm, Nose Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K47 Executive Retractable Hobby and Craft Knife with Pocket Clip (16047IND)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12-06)
- STARRETT Jewellers Screw Driver .080In (2mm) Blade (555D)
- PALADIN 6-1/2" Cable Cutter, Shear Cut (PA1179)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- STM 40 Taper Tool Lock (335275)
- WILTON TAK-GHW, Attachment for All W Lathe (ALL W MODELS)
- Kelch Toolholder Accessories