Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 12164-1, 2mm, HSK 50
Mfr # 458.0002.321
Zoro # G9211781
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK50A
- Shank HSK 50
- Shank Dia. 2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 458.0002.321
- Zoro # G9211781
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK50A |
Shank Dia. | 2mm |
Shank Length | 120mm |
Size | 2mm |
Overall Length | 5.7000 in |
Length | 5.70" |
Nose Dia. | 32.00mm |
Mount Taper Size | HSK50A |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 50 |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
For Shank Type | Morse Taper with Thread |
Projection | 120.00mm |
Material | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK50A, Projection 120.00mm, Nose Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Knife Spear, 6-5/8" L (1550-2)
- PROTO Socket Set Box, Steel, Red, 19 in W x 7-3/4 in D x 1-5/8 in H (J5496R)
- MORSE 5/8" Bi-Metal Hole Saw (MHS10)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 15/64 (47601)
- COLLIS WORKHOLDING B ADJ ADAP 1MT 5/8 16 4 in (68907)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- Kelch Toolholder Accessories