Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 12164-1, 1mm, HSK 80
Mfr # 458.0001.323
Zoro # G9211745
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Shank HSK 80
- Shank Length 120mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 458.0001.323
- Zoro # G9211745
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Shank Length | 120mm |
Overall Length | 6.2900 in |
Length | 6.29" |
Shank Dia. | 1mm |
Size | 1mm |
Nose Dia. | 25.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
For Shank Type | Morse Taper with Thread |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Projection | 120.00mm |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 120.00mm, Nose Dia. 25.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- DRILL AMERICA 55/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR55/64)
- APEX TOOL GROUP 1/4 Hex Power Drive (EX-250-B-2)
- RIDGID Pipe Threading Replacement Dies, 1"-2" Stainless Steel Right-Hand High-Speed NPT Universal, 4-Piece (47790)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- Kelch Toolholder Accessories