Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 12164-1, 1mm, HSK 50
Mfr # 458.0001.321
Zoro # G9211727
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK50A
- Length 4.92"
- Shank Length 100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 458.0001.321
- Zoro # G9211727
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK50A |
Length | 4.92" |
Shank Length | 100mm |
Shank Dia. | 1mm |
Size | 1mm |
Overall Length | 4.9200 in |
Nose Dia. | 25.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 50 |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Projection | 100.00mm |
Taper Type | Hollow |
For Shank Type | Morse Taper with Thread |
Description
Taper Shank Tool Holder, Taper Size HSK50A, Projection 100.00mm, Nose Dia. 25.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Slotted 3/8 In X 10 In Screwdriver Screwdriver 3/8, W30993 (W30993)
- MILWAUKEE TOOL M18 FUEL 1/2" Drill Kit, 5.0 Battery (2903-22, 48-11-1850)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T8 Tip, 5 in L (42958)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 20mm, PK3 (HR-115-2.5)
- METABO Metabo 469-34110148 Flange Nut (469-34110148)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- Kelch Toolholder Accessories