Shop All Toolholder Accessories
Kelch
Adapter Sleeve, ISO 12164-1, 1mm, HSK 50
Mfr # 454.0001.321
Zoro # G9211264
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK50A
- Overall Length 4.9200 in
- Shank HSK 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 454.0001.321
- Zoro # G9211264
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK50A |
Overall Length | 4.9200 in |
Size | 1mm |
Shank Dia. | 1mm |
Shank Length | 100mm |
Length | 4.92" |
Nose Dia. | 25.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 50 |
Standards | ISO 12164-1 |
For Shank Type | Morse Taper with Tang |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Projection | 100.00mm |
Description
Taper Shank Tool Holder, Taper Size HSK50A, Projection 100.00mm, Nose Dia. 25.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-694 Mortar Tub, Forklift 10 Cubic Feet (11-694)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4940)
- GREENLEE Adapter Cone 1/2-1 Conduit E (25646)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 7/16 (C47708)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- KIPP PLUG FOR SQUARE TUBING A=52, FORM:B, POLYTHENE BLACK (K0494.452521535)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- Kelch Toolholder Accessories