Shop All Toolholder Accessories
Kelch
Adapter, ISO 12164-1, 80mm, HSK 100
Mfr # 716.0105.324
Zoro # G9223015
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK100A
- Shank Dia. 80mm
- Length 6.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0105.324
- Zoro # G9223015
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK100A |
Shank Dia. | 80mm |
Length | 6.69" |
Overall Length | 6.6900 in |
Size | 80mm |
Shank Length | 120mm |
Nose Dia. | 80.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 100 |
Projection | 120.00mm |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK100A, Projection 120.00mm, Nose Dia. 80.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 11mm 72 Tooth 12 Point Metric (CMMT42422)
- WESTWARD Repl Blade Set, Center Cut, For 22UN79 (22UN82)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Ethernet Crimp Tool (FWT100004C)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- Kelch Toolholder Accessories