Shop All Toolholder Accessories
Kelch
Adapter, ISO 12164-1, 63mm, HSK 100
Mfr # 716.0104.324
Zoro # G9222997
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK100A
- Size 63mm
- Shank Length 110mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0104.324
- Zoro # G9222997
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK100A |
Size | 63mm |
Shank Length | 110mm |
Length | 6.29" |
Overall Length | 6.2900 in |
Shank Dia. | 63mm |
Nose Dia. | 63.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 100 |
Taper Type | Hollow |
Projection | 110.00mm |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK100A, Projection 110.00mm, Nose Dia. 63.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING PH2 x 4" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-05)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 21mm (84435N)
- VESSEL IMPACT BALL Torsion Bit PH2x30, PK25 (IBPH230P25K)
- DORIAN Shim Seat, ITSN-333 (73310190088)
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread (366082)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- GARANT EASYFIX 3/8 inch Ratchet Holder for Perforated Boards (955677 3/8)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- Kelch Toolholder Accessories