Shop All Toolholder Accessories
Kelch
Adapter, ISO 12164-1, 50mm, HSK 63
Mfr # 716.0103.322
Zoro # G9222954
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63A
- Size 50mm
- Overall Length 4.8000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0103.322
- Zoro # G9222954
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63A |
Size | 50mm |
Overall Length | 4.8000 in |
Shank Dia. | 50mm |
Length | 4.80" |
Shank Length | 90mm |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Projection | 90.00mm |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK63A, Projection 90.00mm, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brick Trowel, 7x3-5/8, Stl, ErgoSoft PP/TPR (13P525)
- MILWAUKEE TOOL Guide Plate for 3-1/2" Thick Wall Core Bit (48-20-5173)
- MARSON Marson Hp-2 Professional Hand Riveter (MAR39000)
- BOSCH SDS Plus (R) Mortar Chisel, Carbide Tip, 10" (HS1480)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- GS TOOLING GSC275X45 CAT50 Coolant Through Retention Knob 1"-8 Drawbar Thread (366096)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- GS TOOLING ER32 Axial Driven Tool For BMT65 Doosan Lathes (381517)
- Kelch Toolholder Accessories