Shop All Toolholder Accessories
Kelch
Adapter, ISO 12164-1, 32mm, HSK 63
Mfr # 716.0101.322
Zoro # G9222875
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63A
- Shank Length 70mm
- Length 4.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0101.322
- Zoro # G9222875
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63A |
Shank Length | 70mm |
Length | 4.21" |
Size | 32mm |
Shank Dia. | 32mm |
Overall Length | 4.2100 in |
Nose Dia. | 32.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Standards | ISO 12164-1 |
Projection | 75.00mm |
Description
Taper Shank Tool Holder, Taper Size HSK63A, Projection 75.00mm, Nose Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 3/8" HS Ratchet, M12 Grease Gun (2567-22, 2446-20)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 9/32 (44918)
- KODIAK CUTTING TOOLS #3-48 Standard Hand Tap Machine Screw Sizes (5500011)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- GS TOOLING 12 Drive Key Set For 114 Shell Mill Holders (534170)
- Kelch Toolholder Accessories