Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 63mm, SK 50
Mfr # 716.0204.291
Zoro # G9223051
product price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK50
- Size 63mm
- Overall Length 7.5500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0204.291
- Zoro # G9223051
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK50 |
Size | 63mm |
Overall Length | 7.5500 in |
Length | 7.55" |
Shank Length | 90mm |
Shank Dia. | 63mm |
Nose Dia. | 63.00mm |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 50 |
Standards | DIN 69871 AD |
Taper Type | Steep |
Material - Machining | High Speed Steel |
Projection | 90.00mm |
Description
Taper Shank Tool Holder, Taper Size SK50, Projection 90.00mm, Nose Dia. 63.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713428)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB94903)
- SURTEK 1/4 in. female to 3/8 in. male drive adapter (F4456)
- DRILLCO 9/32, HAND REAMER SPIRAL FLUTE - 4450E (445E118)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- Kelch Toolholder Accessories