Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 63mm, SK 50
Mfr # 716.0104.291
Zoro # G9222972
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK50
- Shank SK 50
- Length 5.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0104.291
- Zoro # G9222972
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK50 |
Length | 5.19" |
Size | 63mm |
Shank Dia. | 63mm |
Shank Length | 30mm |
Overall Length | 5.1900 in |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 50 |
Projection | 30.00mm |
Taper Type | Steep |
Standards | DIN 69871 AD |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size SK50, Projection 30.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Midi-Weight Slide Hammer Dent Puller (81200)
- MILWAUKEE TOOL 4-in-1 Multi Pick (48-22-2145)
- CHICAGO PNEUMATIC Individual Cordless Battery, 20 V / 4 Ah, Lithium-ion, High Performance (CP20XP)
- MILWAUKEE TOOL 7/16" Draw Stud (49-16-2680)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- KM SYSTEMS Torx Driver Bit, 25Ip - 25Mm (BT25IP)
- Kelch Toolholder Accessories