Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 63mm, SK 50
Mfr # 716.0005.291
Zoro # G9222814
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK50
- Shank SK 50
- Size 63mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 716.0005.291
- Zoro # G9222814
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK50 |
Size | 63mm |
Overall Length | 5.5900 in |
Shank Length | 40mm |
Shank Dia. | 63mm |
Length | 5.59" |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 50 |
Projection | 40.00mm |
Taper Type | Steep |
Material - Machining | High Speed Steel |
Standards | DIN 69871 AD |
Description
Taper Shank Tool Holder, Taper Size SK50, Projection 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A02 SBA)
- KNIPEX Notching Pliers, 10 In (90 61 16)
- WIDIA Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide (VNGP3305)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (38624)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- Kelch Toolholder Accessories