Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 63mm, SK 40
Mfr # 716.0005.292
Zoro # G9222823
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK40
- Shank SK 40
- Length 5.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0005.292
- Zoro # G9222823
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK40 |
Length | 5.86" |
Size | 63mm |
Shank Length | 80mm |
Shank Dia. | 63mm |
Overall Length | 5.8600 in |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 40 |
Projection | 80.00mm |
Material - Machining | High Speed Steel |
Standards | DIN 69871 AD |
Taper Type | Steep |
Description
Taper Shank Tool Holder, Taper Size SK40, Projection 80.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 20 TPI (SW4R-20-HSB-CP)
- POWERBUILT 1/2" Drive 5/8" Deep Impact Socket (647172)
- ZORO SELECT Chucking Reamer Sets, A-Z, 26pc (11V303)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut, Flat and Phillips Head Screwdriver Set - 3/8 in. Square Drive (IMPACT-SFP6)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- COBRA Cobra 61000 0.75 in. x 100 ft. Flat Sewer Rod (670455)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- WILTON TAK-GHW, Attachment for All W Lathe (ALL W MODELS)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- VEKTEK Swing Clamp Arm, Long, 450 lb (91-5205-02)
- Kelch Toolholder Accessories