Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 50mm, SK 50
Mfr # 716.0004.291
Zoro # G9222796
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK50
- Overall Length 5.5900 in
- Shank Dia. 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0004.291
- Zoro # G9222796
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK50 |
Overall Length | 5.5900 in |
Shank Dia. | 50mm |
Length | 5.59" |
Size | 50mm |
Shank Length | 40mm |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 50 |
Projection | 40.00mm |
Material - Machining | High Speed Steel |
Standards | DIN 69871 AD |
Taper Type | Steep |
Description
Taper Shank Tool Holder, Taper Size SK50, Projection 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tool Balancer, 4 to 6 Lb. (BLD3)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/16x3/8x1-3/8x3-1/8 (C41328)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 10 3/8 in. Dr, 10 in L (SHA11110)
- KEO 100 deg 6 Flute 7 piece Countersink Set CO (50040)
- GS TOOLING GSC275X45 CAT50 Coolant Through Retention Knob 1"-8 Drawbar Thread (366096)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- Kelch Toolholder Accessories