Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 50mm, SK 40
Mfr # 716.0203.292
Zoro # G9223042
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK40
- Overall Length 5.8600 in
- Shank Dia. 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 716.0203.292
- Zoro # G9223042
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK40 |
Overall Length | 5.8600 in |
Shank Dia. | 50mm |
Shank Length | 80mm |
Length | 5.86" |
Size | 50mm |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 40 |
Projection | 80.00mm |
Taper Type | Steep |
Material - Machining | High Speed Steel |
Standards | DIN 69871 AD |
Description
Taper Shank Tool Holder, Taper Size SK40, Projection 80.00mm, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 5-Pc Flip Socket Set (CTA1463)
- WERA Phillips, Slotted Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (05360165001)
- FOWLER X-Proof IP54 Shockproof Indicator - White (525204500)
- WIHA Insulated Phillips Screwdriver #2 Round (30747)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- GS TOOLING R8 JT33 Jacobs Taper Adapter (534468)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG10MDP)
- KIPP PLUG FOR SQUARE TUBING A=52, FORM:B, POLYTHENE BLACK (K0494.452521535)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- Kelch Toolholder Accessories