Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 50mm, SK 40
Mfr # 716.0103.292
Zoro # G9222945
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK40
- Overall Length 3.8900 in
- Shank Length 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0103.292
- Zoro # G9222945
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK40 |
Overall Length | 3.8900 in |
Shank Length | 30mm |
Length | 3.89" |
Shank Dia. | 50mm |
Size | 50mm |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 40 |
Material - Machining | High Speed Steel |
Taper Type | Steep |
Projection | 30.00mm |
Standards | DIN 69871 AD |
Description
Taper Shank Tool Holder, Taper Size SK40, Projection 30.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Skinning Knife Straight, 8 1/2 in L (15000)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/32 (50010HC)
- URREA L-handle 3/4"X16" (5686)
- SANDS LEVEL & TOOL CO Professional Magnetic Aluminum Extru, 72 (SLPML72)
- KM SYSTEMS Torx Driver Bit, 25Ip - 25Mm (BT25IP)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- GARANT EASYFIX Tool Clip with 10 mm Diameter for Perforated Boards (955655 10)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- GS TOOLING 58 Drive Key Set For 112 Shell Mill Holders (534172)
- Kelch Toolholder Accessories