Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 50mm, SK 40
Mfr # 716.0004.292
Zoro # G9222805
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK40
- Shank Dia. 50mm
- Overall Length 4.2900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0004.292
- Zoro # G9222805
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK40 |
Shank Dia. | 50mm |
Overall Length | 4.2900 in |
Size | 50mm |
Length | 4.29" |
Shank Length | 40mm |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 40 |
Projection | 40.00mm |
Material - Machining | High Speed Steel |
Standards | DIN 69871 AD |
Taper Type | Steep |
Description
Taper Shank Tool Holder, Taper Size SK40, Projection 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Saw Blade, 24-Tooth Demo Demon Framing/D (D0724DA)
- WERA Torque Screwdriver, T8, 0.90 ft.-lb. (05027932001)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-07-09)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K72)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- Kelch Toolholder Accessories