Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 40mm, SK 40
Mfr # 716.0202.292
Zoro # G9223024
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK40
- Shank Dia. 40mm
- Length 5.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0202.292
- Zoro # G9223024
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK40 |
Shank Dia. | 40mm |
Length | 5.47" |
Size | 40mm |
Shank Length | 70mm |
Overall Length | 5.4700 in |
Nose Dia. | 40.00mm |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 40 |
Standards | DIN 69871 AD |
Taper Type | Steep |
Material - Machining | High Speed Steel |
Projection | 70.00mm |
Description
Taper Shank Tool Holder, Taper Size SK40, Projection 70.00mm, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- KO-KEN Socket 14mm Nut Grip 22mm 1/4 Sq. Drive (2450MS-14)
- MILWAUKEE TOOL 2-1/2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4025)
- GEDORE Bolt Extractor, Size 7, M24-M33 (8551 7)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 (HR-108-2.5-OP)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- METABO Metabo 469-34110148 Flange Nut (469-34110148)
- Kelch Toolholder Accessories