Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 32mm, SK 50
Mfr # 716.0002.291
Zoro # G9222753
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK50
- Size 32mm
- Length 5.59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0002.291
- Zoro # G9222753
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK50 |
Size | 32mm |
Length | 5.59" |
Overall Length | 5.5900 in |
Shank Dia. | 32mm |
Shank Length | 40mm |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 50 |
Projection | 40.00mm |
Standards | DIN 69871 AD |
Taper Type | Steep |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size SK50, Projection 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat Multi-Kut File, Chip-Breaking, Length: 14 in (73244500)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-09-07-1/2)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13410)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-33)
- KIPP SLOTTED NUT DIN981 M85X2, D2=110, H=15, STEEL BRIGHT (K2060.0085)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- Kelch Toolholder Accessories