Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 32mm, SK 40
Mfr # 716.0002.292
Zoro # G9222762
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK40
- Shank Dia. 32mm
- Length 4.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0002.292
- Zoro # G9222762
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK40 |
Shank Dia. | 32mm |
Length | 4.29" |
Size | 32mm |
Shank Length | 40mm |
Overall Length | 4.2900 in |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 40 |
Taper Type | Steep |
Standards | DIN 69871 AD |
Projection | 40.00mm |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size SK40, Projection 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 3/32 (54085)
- PROTO Tethered Wrench Set, Combo, Metric, 15 Pc (J1200P-MASD-TT)
- SWANSON TOOL Speedlite® Magnetic Post Level (PL001M)
- GEARWRENCH 3/8" 90T Cushion Grip Off Set Flex Handle Ratchet (81213T)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- Kelch Toolholder Accessories