Shop All Toolholder Accessories
Kelch
Adapter, DIN 69871 AD, 25mm, SK 50
Mfr # 716.0001.291
Zoro # G9222735
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK50
- Shank Length 40mm
- Shank SK 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 716.0001.291
- Zoro # G9222735
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | SK50 |
Shank Length | 40mm |
Shank Dia. | 25mm |
Size | 25mm |
Overall Length | 5.5900 in |
Length | 5.59" |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD |
For Use With | Cutting Tools |
Shank | SK 50 |
Standards | DIN 69871 AD |
Material - Machining | High Speed Steel |
Taper Type | Steep |
Projection | 40.00mm |
Description
Taper Shank Tool Holder, Taper Size SK50, Projection 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination SAE Wrench Set (9570)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 (C89684)
- VEGA Spin-Grip Bit Holder x 6 in (1150MH1QS)
- CURRENT TOOLS Dispenser for Conduit Measuring Tape (CMT30D)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- Kelch Toolholder Accessories